Motion
ZP3E-TF63UMNJB10

SMC CORP OF AMERICA
ZP3E-TF63UMNJB10

ZP VACUUM PAD, ZP, ZP2, ZP3 with 63 mm Pad Diameter
Mi Item #09891545
MFR #ZP3E-TF63UMNJB10
Price$113.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP3E-TF63UMNJB10

ZP VACUUM PAD, ZP, ZP2, ZP3 with 63 mm Pad Diameter
Mi Item #09891545
MFR #ZP3E-TF63UMNJB10

Mfr description
ZP3E-TF63UMNJB10 VERTICAL VAC INLET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.93/each

Specifications

Dimensions

  • Overall Weight
    434 g
  • Pad Diameter
    63 mm
  • Weight
    434 g

Details

  • Pad Material
    NBR
  • Pad Type
    Flat with Groove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)