Motion
ZP3P-20JT5SF-WG

SMC CORP OF AMERICA
ZP3P-20JT5SF-WG

ZP VACUUM PAD, ZP, ZP2, ZP3 with 20 mm Pad Diameter
MI ITEM #09891593
MFR #ZP3P-20JT5SF-WG
List Price$21.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP3P-20JT5SF-WG

ZP VACUUM PAD, ZP, ZP2, ZP3 with 20 mm Pad Diameter
MI ITEM #09891593
MFR #ZP3P-20JT5SF-WG

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$21.09/each for your price

Overview

Mfr description
ZP3P-20JT5SF-WG VACUUM PAD
  • Bellows pad diameter: 20, 25, 32, 40, 50
  • Silicone rubber is compliant with FDA21CFRSS1772600
  • Guide attachment reduces deformation of cup as well as deformation & deflection of the workpieces
  • Configurable with direct mounting or plate mounting

Specifications

  • Pad Diameter
    20 mm
  • Stage
    5.5 Stage
  • Overall Weight
    4.6 g
  • Weight
    4.6 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text