Motion
ZP3P-35PTSF
ZP VACUUM PAD, ZP, ZP2, ZP3 with 35 mm Pad Diameter
Mi Item #09891598
MFR #ZP3P-35PTSF
Price$14.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 35 mm Pad Diameter
Mi Item #09891598
MFR #ZP3P-35PTSF

Mfr description
ZP3P-35PTSF VACUUM PAD
  • Pad Diameter: 20, 25, 35, 50
  • Silicone rubber is compliant with FDA21CFRSS1772600
  • Configurable with an adapter (7 types) or buffer (non-rotating and rotating, 10 or 20mm stroke)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.06/each

Specifications

Dimensions

  • Overall Weight
    4.7 g
  • Pad Diameter
    35 mm
  • Weight
    4.7 g
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)