Motion
ZP3P-T20JT5SF-AG01

SMC CORP OF AMERICA
ZP3P-T20JT5SF-AG01

ZP VACUUM PAD, ZP, ZP2, ZP3 with 20 mm Pad Diameter
MI ITEM #09891616
MFR #ZP3P-T20JT5SF-AG01
Price$30.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP3P-T20JT5SF-AG01

ZP VACUUM PAD, ZP, ZP2, ZP3 with 20 mm Pad Diameter
MI ITEM #09891616
MFR #ZP3P-T20JT5SF-AG01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30.91/each

Specifications

Dimensions

  • Overall Weight
    8.3 g
  • Pad Diameter
    20 mm
  • Weight
    8.3 g

Details

  • Stage
    5.5 Stage

Overview

Mfr description
ZP3P-T20JT5SF-AG01 VERTICAL VACUUM
  • Bellows pad diameter: 20, 25, 32, 40, 50
  • Silicone rubber is compliant with FDA21CFRSS1772600
  • Guide attachment reduces deformation of cup as well as deformation & deflection of the workpieces
  • Configurable with direct mounting or plate mounting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought