Motion
ZP3P-T25PTSFK10-B5

SMC CORP OF AMERICA
ZP3P-T25PTSFK10-B5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 25 mm Pad Diameter
MI ITEM #09891630
MFR #ZP3P-T25PTSFK10-B5
List Price$55.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP3P-T25PTSFK10-B5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 25 mm Pad Diameter
MI ITEM #09891630
MFR #ZP3P-T25PTSFK10-B5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.45/each for your price

Overview

Mfr description
ZP3P-T25PTSFK10-B5 VERTICAL VACUUM
  • Pad Diameter: 20, 25, 35, 50
  • Silicone rubber is compliant with FDA21CFRSS1772600
  • Configurable with an adapter (7 types) or buffer (non-rotating and rotating, 10 or 20mm stroke)

Specifications

  • Buffer Rotation
    Non-Rotating
  • Stroke
    10 mm
  • Mounting Thread Size
    M5 x 0.8, Female Thread
  • Pad Diameter
    25 mm
  • Overall Weight
    28.5 g
  • Weight
    28.5 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text