Motion
ZP3P-T32JT5SF-A20-B02

SMC CORP OF AMERICA
ZP3P-T32JT5SF-A20-B02

ZP VACUUM PAD, ZP, ZP2, ZP3 with 32 mm Pad Diameter
MI ITEM #09891632
MFR #ZP3P-T32JT5SF-A20-B02
List Price$42.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP3P-T32JT5SF-A20-B02

ZP VACUUM PAD, ZP, ZP2, ZP3 with 32 mm Pad Diameter
MI ITEM #09891632
MFR #ZP3P-T32JT5SF-A20-B02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.78/each for your price

Overview

Mfr description
ZP3P-T32JT5SF-A20-B02 VERTICAL VACUUM
  • Bellows pad diameter: 20, 25, 32, 40, 50
  • Silicone rubber is compliant with FDA21CFRSS1772600
  • Guide attachment reduces deformation of cup as well as deformation & deflection of the workpieces
  • Configurable with direct mounting or plate mounting

Specifications

  • Pad Diameter
    32 mm
  • Stage
    5.5 Stage
  • Vacuum Thread Size
    Rc1/4, Feamle Thread
  • Overall Weight
    60.8 g
  • Weight
    60.8 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text