Motion
ZP3P-T35PTSF-B8

SMC CORP OF AMERICA
ZP3P-T35PTSF-B8

ZP VACUUM PAD, ZP, ZP2, ZP3 with 35 mm Pad Diameter
MI ITEM #09891639
MFR #ZP3P-T35PTSF-B8
List Price$24.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP3P-T35PTSF-B8

ZP VACUUM PAD, ZP, ZP2, ZP3 with 35 mm Pad Diameter
MI ITEM #09891639
MFR #ZP3P-T35PTSF-B8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.54/each for your price

Overview

Mfr description
ZP3P-T35PTSF-B8 VERTICAL VACUUM INLET,
  • Pad Diameter: 20, 25, 35, 50
  • Silicone rubber is compliant with FDA21CFRSS1772600
  • Configurable with an adapter (7 types) or buffer (non-rotating and rotating, 10 or 20mm stroke)

Specifications

  • Mounting Thread Size
    M8 x 1.25, Female Thread
  • Pad Diameter
    35 mm
  • Overall Weight
    13.2 g
  • Weight
    13.2 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text