Motion
ZP3-T015UGS-A3

SMC CORP OF AMERICA
ZP3-T015UGS-A3

ZP VACUUM PAD, ZP, ZP2, ZP3 with 1.5 mm Pad Diameter
Mi Item #09891663
MFR #ZP3-T015UGS-A3
Price$8.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP3-T015UGS-A3

ZP VACUUM PAD, ZP, ZP2, ZP3 with 1.5 mm Pad Diameter
Mi Item #09891663
MFR #ZP3-T015UGS-A3

Mfr description
ZP3-T015UGS-A3 VERTICAL VACUUM INLET,
  • Vertical vacuum entry with adapter
  • Pad diameter: 1.5, 2, 3.5, 4, 6, 8, 10, 13, 16
  • Pad type: flat, flat with groove, bellows
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.42/each

Specifications

Dimensions

  • Mounting Thread Size
    M3 x 0.5, Male Thread
  • Overall Weight
    0.6 g
  • Pad Diameter
    1.5 mm
  • Weight
    0.6 g

Details

  • Pad Material
    Conductive Silicon Rubber
  • Pad Type
    Flat Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)