Overview
Mfr description
ZP3-T015UGS-A6-04 VERTICAL VACUUM
Specifications
- Vacuum Entry Type4 mm Tubing, One-touch Fitting
- Mounting Thread SizeM6 x 0.75, Male Thread
- Pad Diameter1.5 mm
- Pad MaterialConductive Silicon Rubber
- Pad TypeFlat Style
- Overall Weight4.7 g
- Weight4.7 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data