Motion
ZP3-T015UNJ6-B3

SMC CORP OF AMERICA
ZP3-T015UNJ6-B3

ZP VACUUM PAD, ZP, ZP2, ZP3 with 1.5 mm Pad Diameter
Mi Item #09891671
MFR #ZP3-T015UNJ6-B3
Price$24.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP3-T015UNJ6-B3

ZP VACUUM PAD, ZP, ZP2, ZP3 with 1.5 mm Pad Diameter
Mi Item #09891671
MFR #ZP3-T015UNJ6-B3

Mfr description
ZP3-T015UNJ6-B3 VERTICAL VACUUM INLET,
  • Vertical vacuum entry with buffer
  • Pad diameter: 1.5, 2, 3.5, 4, 6, 8, 10, 13, 16
  • Pad type: flat, flat with groove, bellows
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.00/each

Specifications

Dimensions

  • Mounting Thread Size
    M3 x 0.5, Female Thread
  • Overall Weight
    4.4 g
  • Pad Diameter
    1.5 mm
  • Stroke
    6 mm
  • Weight
    4.4 g

Details

  • Buffer Rotation
    Rotating
  • Pad Material
    NBR
  • Pad Type
    Flat Style
  • Vacuum Entry Type
    M3 x 0.5, Female Thread
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)