Overview
Mfr description
ZP3-T015US-A6-U4 VERTICAL VACUUM INLET,
Specifications
- Vacuum Entry Type4 mm Tubing, Barb Fitting
- Mounting Thread SizeM6 x 0.75, Male Thread
- Pad Diameter1.5 mm
- Pad MaterialSilicon Rubber
- Pad TypeFlat Style
- Overall Weight3.5 g
- Weight3.5 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data