Overview
Mfr description
ZP3-T02UGNK6-B3 VERTICAL VACUUM INLET,
Specifications
- Vacuum Entry TypeM3 x 0.5, Female Thread
- Buffer RotationNon-Rotating
- Stroke6 mm
- Mounting Thread SizeM3 x 0.5, Female Thread
- Pad Diameter2 mm
- Pad MaterialConductive NBR
- Pad TypeFlat Style
- Overall Weight8.2 g
- Weight8.2 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data