Overview
Mfr description
ZP3-T02UN-A6-U4 VERTICAL VACUUM INLET,
Specifications
- Vacuum Entry Type4 mm Tubing, Barb Fitting
- Mounting Thread SizeM6 x 0.75, Male Thread
- Pad Diameter2 mm
- Pad MaterialNBR
- Pad TypeFlat Style
- Overall Weight3.5 g
- Weight3.5 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data