Specifications
Dimensions
- Mounting Thread SizeM3 x 0.5, Female Thread
- Overall Weight3.4 g
- Pad Diameter2 mm
- Stroke3 mm
- Weight3.4 g
Details
- Buffer RotationRotating
- Pad MaterialUrethane Rubber
- Pad TypeFlat Style
- Vacuum Entry TypeM3 x 0.5, Female Thread
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)