Overview
Mfr description
ZP3-T035UN-B3 VERTICAL VACUUM INLET,
Specifications
- Mounting Thread SizeM3 x 0.5, Female Thread
- Overall Weight0.9 g
- Pad Diameter3.5 mm
- Pad MaterialNBR
- Pad TypeFlat Style
- Vacuum Entry TypeM3 x 0.5, Female Thread
- Weight0.9 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data