Overview
Mfr description
ZP3-T035UUJ3-B3 VERTICAL VACUUM INLET,
Specifications
- Buffer RotationRotating
- Mounting Thread SizeM3 x 0.5, Female Thread
- Overall Weight3.4 g
- Pad Diameter3.5 mm
- Pad MaterialUrethane Rubber
- Pad TypeFlat Style
- Stroke3 mm
- Vacuum Entry TypeM3 x 0.5, Female Thread
- Weight3.4 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data