Overview
Mfr description
ZP3-T04UMFJ10-B5 VERTICAL VACUUM INLET,
Specifications
- Buffer RotationRotating
- Mounting Thread SizeM5 x 0.8, Female Thread
- Overall Weight10.5 g
- Pad Diameter4 mm
- Pad MaterialFluoro Rubber
- Pad TypeFlat with Groove
- Stroke10 mm
- Weight10.5 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data