Specifications
Dimensions
- Mounting Thread SizeM5 x 0.8, Female Thread
- Overall Weight10.3 g
- Pad Diameter4 mm
- Stroke15 mm
- Weight10.3 g
Details
- Buffer RotationRotating, w/Bushing
- Pad MaterialFluoro Rubber
- Pad TypeFlat with Groove
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)