Motion
ZP3-T04UMFJB15-U4

SMC CORP OF AMERICA
ZP3-T04UMFJB15-U4

ZP VACUUM PAD, ZP, ZP2, ZP3 with 4 mm Pad Diameter
Mi Item #09891777
MFR #ZP3-T04UMFJB15-U4
Price$41.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP3-T04UMFJB15-U4

ZP VACUUM PAD, ZP, ZP2, ZP3 with 4 mm Pad Diameter
Mi Item #09891777
MFR #ZP3-T04UMFJB15-U4

Mfr description
ZP3-T04UMFJB15-U4 VERTICAL VACUUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.87/each

Specifications

Dimensions

  • Overall Weight
    11.9 g
  • Pad Diameter
    4 mm
  • Stroke
    15 mm
  • Weight
    11.9 g

Details

  • Buffer Rotation
    Rotating, w/Bushing
  • Pad Material
    Fluoro Rubber
  • Pad Type
    Flat with Groove
  • Vacuum Entry Type
    4 mm Tubing, Barb Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)