Overview
Mfr description
ZP3-T04UMFK15-B5 VERTICAL VACUUM INLET,
Specifications
- Buffer RotationNon-Rotating
- Mounting Thread SizeM5 x 0.8, Female Thread
- Overall Weight12.3 g
- Pad Diameter4 mm
- Pad MaterialFluoro Rubber
- Pad TypeFlat with Groove
- Stroke15 mm
- Weight12.3 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data