Motion
ZP3-T04UMGNJB15-B5

SMC CORP OF AMERICA
ZP3-T04UMGNJB15-B5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 4 mm Pad Diameter
Mi Item #09891781
MFR #ZP3-T04UMGNJB15-B5
Price$40.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP3-T04UMGNJB15-B5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 4 mm Pad Diameter
Mi Item #09891781
MFR #ZP3-T04UMGNJB15-B5

Mfr description
ZP3-T04UMGNJB15-B5 VERTICAL VACUUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.18/each

Specifications

Dimensions

  • Mounting Thread Size
    M5 x 0.8, Female Thread
  • Overall Weight
    10.3 g
  • Pad Diameter
    4 mm
  • Stroke
    15 mm
  • Weight
    10.3 g

Details

  • Buffer Rotation
    Rotating, w/Bushing
  • Pad Material
    Conductive NBR
  • Pad Type
    Flat with Groove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)