Overview
Mfr description
ZP3-T04UMSK20-B5 VERTICAL VACUUM INLET,
Specifications
- Buffer RotationNon-Rotating
- Mounting Thread SizeM5 x 0.8, Female Thread
- Overall Weight13.4 g
- Pad Diameter4 mm
- Pad MaterialSilicon Rubber
- Pad TypeFlat with Groove
- Stroke20 mm
- Weight13.4 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data