Overview
Mfr description
ZP3-T06BSJ3-B5 VERTICAL VACUUM INLET,
Specifications
- Buffer RotationRotating
- Mounting Thread SizeM5 x 0.8, Female Thread
- Overall Weight7.5 g
- Pad Diameter6 mm
- Pad MaterialSilicon Rubber
- Pad TypeBellows
- Stroke3 mm
- Weight7.5 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data