Overview
Mfr description
ZP3-T06BSJ6-B5 VERTICAL VACUUM INLET,
Specifications
- Buffer TypeRotating
- Buffer RotationRotating
- Stroke6 mm
- Mounting Thread SizeM5 x 0.8, Female Thread
- Pad Diameter6 mm
- Pad MaterialSilicon Rubber
- Pad TypeBellows
- Overall Weight8.7 g
- Weight8.7 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data