Motion
ZP3-T06BUJ6-04

SMC CORP OF AMERICA
ZP3-T06BUJ6-04

ZP VACUUM PAD, ZP, ZP2, ZP3 with 6 mm Pad Diameter
MI ITEM #09891836
MFR #ZP3-T06BUJ6-04
List Price$29.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP3-T06BUJ6-04

ZP VACUUM PAD, ZP, ZP2, ZP3 with 6 mm Pad Diameter
MI ITEM #09891836
MFR #ZP3-T06BUJ6-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.63/each for your price

Overview

Mfr description
ZP3-T06BUJ6-04 VERTICAL VACUUM INLET,

Specifications

  • Vacuum Entry Type
    4 mm Tubing, One-touch Fitting
  • Buffer Rotation
    Rotating
  • Stroke
    6 mm
  • Pad Diameter
    6 mm
  • Pad Material
    Urethane Rubber
  • Pad Type
    Bellows
  • Overall Weight
    11.1 g
  • Weight
    11.1 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text