Specifications
Dimensions
- Mounting Thread SizeM5 x 0.8, Female Thread
- Overall Weight8.6 g
- Pad Diameter6 mm
- Stroke6 mm
- Weight8.6 g
Details
- Buffer RotationNon-Rotating
- Pad MaterialConductive NBR
- Pad TypeFlat with Groove
Overview
Mfr description
ZP3-T06UMGNK6-B5 VERTICAL VACUUM INLET,