Overview
Mfr description
ZP3-T06UMN-A10-U4 VERTICAL VACUUM
Specifications
- Vacuum Entry Type4 mm Tubing, Barb Fitting
- Mounting Thread SizeM10 x 1, Male Thread
- Pad Diameter6 mm
- Pad MaterialNBR
- Pad TypeFlat with Groove
- Overall Weight12.6 g
- Weight12.6 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data