Overview
Mfr description
ZP3-T06UMS-B5 VERTICAL VACUUM INLET,
Specifications
- Mounting Thread SizeM5 x 0.8, Female Thread
- Pad Diameter6 mm
- Pad MaterialSilicon Rubber
- Pad TypeFlat with Groove
- Overall Weight2.3 g
- Weight2.3 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data