Overview
Mfr description
ZP3-T08BU-A10-04 VERTICAL VACUUM INLET,
Specifications
- Mounting Thread SizeM10 x 1, Male Thread
- Overall Weight10.3 g
- Pad Diameter8 mm
- Pad MaterialUrethane Rubber
- Pad TypeBellows
- Vacuum Entry Type4 mm Tubing, One-touch Fitting
- Weight10.3 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data