Overview
Mfr description
ZP3-T08BUK6-B5 VERTICAL VACUUM INLET,
Specifications
- Buffer RotationNon-Rotating
- Mounting Thread SizeM5 x 0.8, Female Thread
- Overall Weight8.7 g
- Pad Diameter8 mm
- Pad MaterialUrethane Rubber
- Pad TypeBellows
- Stroke6 mm
- Weight8.7 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data