Overview
Mfr description
ZP3-T08UMF-A5 VERTICAL VACUUM INLET,
Specifications
- Mounting Thread SizeM5 x 0.8, Male Thread
- Pad Diameter8 mm
- Pad MaterialFluoro Rubber
- Pad TypeFlat with Groove
- Overall Weight1.7 g
- Weight1.7 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data