Motion
ZP3-T08UMNK20-U2

SMC CORP OF AMERICA
ZP3-T08UMNK20-U2

ZP VACUUM PAD, ZP, ZP2, ZP3 with 8 mm Pad Diameter
MI ITEM #09891916
MFR #ZP3-T08UMNK20-U2
List Price$57.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP3-T08UMNK20-U2

ZP VACUUM PAD, ZP, ZP2, ZP3 with 8 mm Pad Diameter
MI ITEM #09891916
MFR #ZP3-T08UMNK20-U2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57.33/each for your price

Overview

Mfr description
ZP3-T08UMNK20-U2 VERTICAL VACUUM INLET,

Specifications

  • Buffer Rotation
    Non-Rotating
  • Overall Weight
    14.9 g
  • Pad Diameter
    8 mm
  • Pad Material
    NBR
  • Pad Type
    Flat with Groove
  • Stroke
    20 mm
  • Vacuum Entry Type
    2 mm Tubing, Barb Fitting
  • Weight
    14.9 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text