Motion
ZP3-T10BSJB20-06

SMC CORP OF AMERICA
ZP3-T10BSJB20-06

ZP VACUUM PAD, ZP, ZP2, ZP3 with 10 mm Pad Diameter
MI ITEM #09891945
MFR #ZP3-T10BSJB20-06
List Price$47.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP3-T10BSJB20-06

ZP VACUUM PAD, ZP, ZP2, ZP3 with 10 mm Pad Diameter
MI ITEM #09891945
MFR #ZP3-T10BSJB20-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.39/each for your price

Overview

Mfr description
ZP3-T10BSJB20-06 VERTICAL VACUUM INLET,
  • Vertical vacuum entry with buffer
  • Pad diameter: 1.5, 2, 3.5, 4, 6, 8, 10, 13, 16
  • Pad type: flat, flat with groove, bellows
  • Pad material: NBR, FKM, silicone rubber, urethane rubber, conductive NBR, conductive silicone rubber
  • Buffer strokes: 3mm, 6mm, 10mm, 15mm, 20mm

Specifications

  • Vacuum Entry Type
    6 mm Tubing, One-touch Fitting
  • Buffer Type
    Rotating, w/Bushing
  • Buffer Rotation
    Rotating, w/Bushing
  • Stroke
    20 mm
  • Pad Diameter
    10 mm
  • Pad Material
    Silicon Rubber
  • Pad Type
    Bellows
  • Overall Weight
    19.7 g
  • Weight
    19.7 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text