Motion
ZP3-T10UMNJB20-06

SMC CORP OF AMERICA
ZP3-T10UMNJB20-06

ZP VACUUM PAD, ZP, ZP2, ZP3 with 10 mm Pad Diameter
MI ITEM #09891966
MFR #ZP3-T10UMNJB20-06
List Price$41.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP3-T10UMNJB20-06

ZP VACUUM PAD, ZP, ZP2, ZP3 with 10 mm Pad Diameter
MI ITEM #09891966
MFR #ZP3-T10UMNJB20-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.39/each for your price

Overview

Mfr description
ZP3-T10UMNJB20-06 VERTICAL VACUUM

Specifications

  • Buffer Rotation
    Rotating, w/Bushing
  • Overall Weight
    19.5 g
  • Pad Diameter
    10 mm
  • Pad Material
    NBR
  • Pad Type
    Flat with Groove
  • Stroke
    20 mm
  • Vacuum Entry Type
    6 mm Tubing, One-touch Fitting
  • Weight
    19.5 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text