Specifications
Dimensions
- Mounting Thread SizeM12 x 1, Male Thread
- Overall Weight20.6 g
- Pad Diameter13 mm
- Weight20.6 g
Details
- Pad MaterialSilicon Rubber
- Pad TypeBellows
- Vacuum Entry Type4 mm Tubing, One-touch Fitting
Overview
Mfr description
ZP3-T13BS-A12-04 VERTICAL VACUUM INLET,