Overview
Mfr description
ZP3-T13BSJ3-B5 VERTICAL VACUUM INLET,
Specifications
- Buffer RotationRotating
- Mounting Thread SizeM5 x 0.8, Female Thread
- Overall Weight8.7 g
- Pad Diameter13 mm
- Pad MaterialSilicon Rubber
- Pad TypeBellows
- Stroke3 mm
- Weight8.7 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data