Overview
Mfr description
ZP3-T13BUJ10-B5 VERTICAL VACUUM INLET,
Specifications
- Buffer RotationRotating
- Stroke10 mm
- Mounting Thread SizeM5 x 0.8, Female Thread
- Pad Diameter13 mm
- Pad MaterialUrethane Rubber
- Pad TypeBellows
- Overall Weight11.8 g
- Weight11.8 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data