Overview
Mfr description
ZP3-T13UMGN-A5 VERTICAL VACUUM INLET,
Specifications
- Mounting Thread SizeM5 x 0.8, Male Thread
- Pad Diameter13 mm
- Pad MaterialConductive NBR
- Pad TypeFlat with Groove
- Overall Weight3.1 g
- Weight3.1 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data