Overview
Mfr description
ZP3-T13UMNJB15-B5 VERTICAL VACUUM
Specifications
- Buffer RotationRotating, w/Bushing
- Stroke15 mm
- Mounting Thread SizeM5 x 0.8, Female Thread
- Pad Diameter13 mm
- Pad MaterialNBR
- Pad TypeFlat with Groove
- Overall Weight13.2 g
- Weight13.2 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data