Overview
Mfr description
ZP3-T13UMSK6-B5 VERTICAL VACUUM INLET,
Specifications
- Buffer RotationNon-Rotating
- Stroke6 mm
- Mounting Thread SizeM5 x 0.8, Female Thread
- Pad Diameter13 mm
- Pad MaterialSilicon Rubber
- Pad TypeFlat with Groove
- Overall Weight9.7 g
- Weight9.7 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data