Overview
Mfr description
ZP3-T16BN-A12-U2 VERTICAL VACUUM INLET,
Specifications
- Vacuum Entry Type2 mm Tubing, Barb Fitting
- Mounting Thread SizeM12 x 1, Male Thread
- Pad Diameter16 mm
- Pad MaterialNBR
- Pad TypeBellows
- Overall Weight20.8 g
- Weight20.8 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data