Overview
Mfr description
ZP3-T16BUJ6-B5 VERTICAL VACUUM INLET,
Specifications
- Buffer RotationRotating
- Mounting Thread SizeM5 x 0.8, Female Thread
- Overall Weight9.9 g
- Pad Diameter16 mm
- Pad MaterialUrethane Rubber
- Pad TypeBellows
- Stroke6 mm
- Weight9.9 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data