Overview
Mfr description
ZP3-T16UMGN-A12-04 VERTICAL VACUUM
Specifications
- Vacuum Entry Type4 mm Tubing, One-touch Fitting
- Mounting Thread SizeM12 x 1, Male Thread
- Pad Diameter16 mm
- Pad MaterialConductive NBR
- Pad TypeFlat with Groove
- Overall Weight20.4 g
- Weight20.4 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data