Overview
Mfr description
ZP3-T16UMS-B5 VERTICAL VACUUM INLET,
Specifications
- Mounting Thread SizeM5 x 0.8, Female Thread
- Overall Weight5.9 g
- Pad Diameter16 mm
- Pad MaterialSilicon Rubber
- Pad TypeFlat with Groove
- Weight5.9 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data