Specifications
Dimensions
- Mounting Thread SizeM12 x 1, Male Thread
- Overall Weight18.3 g
- Pad Diameter16 mm
- Weight18.3 g
Details
- Pad MaterialUrethane Rubber
- Pad TypeFlat with Groove
- Vacuum Entry Type6 mm Tubing, One-touch Fitting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)