Motion
ZP3-Y02UGS-B3-B3

SMC CORP OF AMERICA
ZP3-Y02UGS-B3-B3

ZP VACUUM PAD, ZP, ZP2, ZP3 with 2 mm Pad Diameter
MI ITEM #09892138
MFR #ZP3-Y02UGS-B3-B3
List Price$10.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP3-Y02UGS-B3-B3

ZP VACUUM PAD, ZP, ZP2, ZP3 with 2 mm Pad Diameter
MI ITEM #09892138
MFR #ZP3-Y02UGS-B3-B3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.60/each for your price

Overview

Mfr description
ZP3-Y02UGS-B3-B3 LATERAL VACUUM INLET,
  • Lateral vacuum inlet with adapter
  • Pad diameter: 1.5, 2, 3.5, 4, 6, 8, 10, 13, 16
  • Pad type: flat, flat with groove, bellows
  • Pad material: NBR, FKM, silicone rubber, urethane rubber, conductive NBR, conductive silicone rubber

Specifications

  • Mounting Thread Size
    M3 x 0.5, Female Thread
  • Overall Weight
    1.9 g
  • Pad Diameter
    2 mm
  • Pad Material
    Conductive Silicon Rubber
  • Pad Type
    Flat Style
  • Vacuum Entry Type
    M3 x 0.5, Female Thread
  • Weight
    1.9 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text