Overview
Mfr description
ZP3-Y02UNK6-B3 LATERAL VACUUM INLET,
Specifications
- Buffer RotationNon-Rotating
- Overall Weight12.2 g
- Pad Diameter2 mm
- Pad MaterialNBR
- Pad TypeFlat Style
- Stroke6 mm
- Vacuum Entry TypeM3 x 0.5, Female Thread
- Weight12.2 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data