Motion
ZP3-Y02USJ6-U4

SMC CORP OF AMERICA
ZP3-Y02USJ6-U4

ZP VACUUM PAD, ZP, ZP2, ZP3 with 2 mm Pad Diameter
MI ITEM #09892142
MFR #ZP3-Y02USJ6-U4
List Price$27.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP3-Y02USJ6-U4

ZP VACUUM PAD, ZP, ZP2, ZP3 with 2 mm Pad Diameter
MI ITEM #09892142
MFR #ZP3-Y02USJ6-U4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.27/each for your price

Overview

Mfr description
ZP3-Y02USJ6-U4 LATERAL VACUUM INLET,

Specifications

  • Buffer Rotation
    Rotating
  • Overall Weight
    9.3 g
  • Pad Diameter
    2 mm
  • Pad Material
    Silicon Rubber
  • Pad Type
    Flat Style
  • Stroke
    6 mm
  • Vacuum Entry Type
    4 mm Tubing, Barb Fitting
  • Weight
    9.3 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text