Overview
Mfr description
ZP3-Y04BNK10-B5 LATERAL VACUUM INLET,
Specifications
- Buffer RotationNon-Rotating
- Overall Weight15.5 g
- Pad Diameter4 mm
- Pad MaterialNBR
- Pad TypeBellows
- Stroke10 mm
- Vacuum Entry TypeM5 x 0.8, Female Thread
- Weight15.5 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data