Overview
Mfr description
ZP3-Y04UMS-B5-04 LATERAL VACUUM INLET,
Specifications
- Mounting Thread SizeM5 x 0.8, Female Thread
- Overall Weight9.4 g
- Pad Diameter4 mm
- Pad MaterialSilicon Rubber
- Pad TypeFlat with Groove
- Vacuum Entry Type4 mm, One-touch Fitting
- Weight9.4 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data